Shop All Leather Driver's Gloves
Ge
BGE XL 1/PR
Mfr # GG301XLC
Zoro # G706171100
product price: $17.15
/pr
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Cuff Style Keystone
- Length 10 in
- Standards EN388:2016 3143X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GG301XLC
- Zoro # G706171100
- UPC # 810084960233
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Length | 10 in |
Details
Item | Gloves |
Color | Beige |
Cuff Style | Keystone |
Standards | EN388:2016 3143X |
Description
Extra Large Waterproof Cow Grain Leather Driver Glove. Shirred Elastic Wrist, Cow Grain Leather and Keystone Thumb comfortable fit. Meets EN388:2016 3143X standard and has CE certification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-4-X-S)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Yellow Plastic Chain (50002-50)
- TOUGH GUY Traffic Cone, 36 in Height, 12 3/5 in Width, Polypropylene, Cone, English (6VKP3)
- BRADY Ultra Reflective Numbers, 7, 6 In. H, PK10 (3020-7)
- CONDOR Leather Drivers Gloves, Pigskin, S, PR (1AD40)
- BDG Grain Cowhide Driver Rodeo King, Size X2L (20-1-374-X2L)
- PIP Leather Drivers Gloves, Econ Grd, 2XL, PK12 (68-162HV/XXL)
- MECHANIX WEAR Durahide Cow Driver Water-Resistant Leather Work Gloves (Small, Brown) (LDCW-75-008)
- MCR SAFETY Industry Grade Cow Grain Driver, M, PK12 (32113M)
- BDG Grain Pearl Goatskin Driver, Size X2L (20-1-1610-X2L)
- MCR SAFETY Leather Gloves, Brown, M, PR (MU36211M)
- Ge Gloves & Hand Protection