Shop All Leather Driver's Gloves
This Product is Discontinued
Ge
BGE MED 1/PR (Discontinued)
Mfr # GG301MC
Zoro # G006171039
This Product is Discontinued
Key Features
- Color Beige
- Standards EN388:2016 3143X
- Length 8 in
- Cuff Style Keystone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GG301MC
- Zoro # G006171039
- UPC # 810084960219
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Length | 8 in |
Details
Item | Gloves |
Color | Beige |
Standards | EN388:2016 3143X |
Cuff Style | Keystone |
Description
Medium Waterproof Cow Grain Leather Driver Glove. Shirred Elastic Wrist, Cow Grain Leather and Keystone Thumb comfortable fit. It has CE certification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.