Shop All Back Braces
Ge
Back Support Belt, M, 35"- 39", Black, Adjustable
Mfr # GR540M
Zoro # G306171104
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 35 to 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GR540M
- Zoro # G306171104
- UPC # 850031579880
- Country of Origin China
- Category Back Braces
Dimensions
Back Support Size | M |
Fits Waist Size | 35 to 39 in |
Details
Item | BACK SUPPORT BELT |
Color | Black |
Description
Medium 35" To 39" Back Support Belt with adjustable suspenders for comfortable fit, 8" wide heavy duty back panel for comfort while bending and 4.5" adjustable side bands to provide customized, comfortable tension.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 3' X 4' Brown Entrance Mat Entrance Mat (654S34BN)
- REFRIGIWEAR Bib Overalls, Black, Size 38x30-1/2 In. (0685RBLKLAR)
- DANNER Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- BOLLE SAFETY Safety Goggles, CSP Anti-Fog, Scratch-Resistant Lens, Pilot Series (40275)
- GE Back Support Belt, XL, 42"- 48", Black, Adjustable (GR540XL)
- GE Back Support Belt, L, 38"- 43", Black, Adjustable (GR540L)
- GE Back Support Belt, S, 28"- 36", Black, Adjustable (GR540S)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, M (3RUW7)
- 2W INTERNATIONAL Elastic Back Support Belt, Medium, Black (BSB3400 M)
- 2W INTERNATIONAL Elastic Back Support Belt, Small, Black (BSB3400 S)
- ALLEGRO INDUSTRIES Back Support, Nylon, Vented, Medium (7115-02)
- Ge Ergonomics