Shop All Back Braces
Ge
Back Support Belt, L, 38"- 43", High Visibility
Mfr # GR542L
Zoro # G706170974
original price:
$23.99
16% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 38 to 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GR542L
- Zoro # G706170974
- UPC # 850031579934
- Country of Origin China
- Category Back Braces
Dimensions
Back Support Size | L |
Fits Waist Size | 38 to 43 in |
Details
Item | BACK SUPPORT BELT |
Color | Black, Hi-Vis Green |
Description
Large 38" To 43" Back Support Bel with adjustable suspenders for comfortable fit, 8" wide heavy duty back panel for comfort while bending and 5" adjustable Hi Vis Color to increase visibility and safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Unauthorized Personnel Keep Out (WS-Unauthorized Personnel Keep Out)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR (257X-09)
- AZUSA SAFETY 4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, XL, 100 Pack (ND4020)
- BOWMAN DISPENSERS Glove Box Dispenser, (4)Boxes, 21-11/64inW (GS-124)
- GE Back Support Belt, S, 28"- 36", Black, Adjustable (GR540S)
- GE Back Support Belt, L, 38"- 43", Black, Adjustable (GR540L)
- GE Back Support Belt, M, 35"- 39", Black, Adjustable (GR540M)
- GE Back Support Belt, XL, 42"- 48", Black, Adjustable (GR540XL)
- MAGID Elastic Back Support Belt, XL (BS9000-XL)
- ERGODYNE Back Support, Elastic, Detachable Suspenders, Medium, Black (EGO11093)
- CONDOR Back Support, 2XL (1EC66)
- Ge Ergonomics