Shop All General Purpose Relays
Ge
AUXILIARY 125V-DC OTHER RELAY
Mfr # 12HFA51A42F
Zoro # G806632280
original price:
$172.37
21% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage (DC) 125 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 12HFA51A42F
- Zoro # G806632280
- Country of Origin Unknown
- Category General Purpose Relays
Details
Coil Voltage (DC) | 125 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 14.5" L Cable Tie BL PK 100 (36J234)
- MERSEN Power Distribution Block, 3 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB67583)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Gold (TMC2-100118NB)
- FESTO Mounting Kit SMB-8E (SMB-8E)
- GE Auxiliary 48VDc Other Relay (12HFA51A44)
- HONEYWELL C7041C2003 Duct Sensor Replaces (C7041C2003)
- WHITE-RODGERS 24A06G-1 240V/24V Electric Heat (24A06G-1)
- HONEYWELL L8148J1009 Aquastat Relay (L8148J1009)
- FINDER Low-Profile PCB Relay, DPDT 8A, 24V DC, AgNi, 20PK (41.52.9.024.0010)
- ATC 405C 1/16 DIN Timer with Instantaneous Relay (405C-100-F-1-X)
- BANNER MAXI-AMP PHOTO EYE 110/220V-AC OTHER RELAY (CD3RA)
- Ge Electrical Relays