Shop All General Purpose Relays
Ge
Auxiliary 125V-Dc Other Relay
Mfr # 12HFA51A42F
Zoro # G409227548
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage (DC) 125 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 12HFA51A42F
- Zoro # G409227548
- Country of Origin Unknown
- Category General Purpose Relays
Details
Coil Voltage (DC) | 125 V-DC |
Description
Auxiliary 125V-Dc Other Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.25A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ.250)
- GOOGLE NEST Camera Replacement Charger 1M White (GA02279-US)
- RACO Bonding Locknut, 15/64" L, 1-1/4" Conduit (1245)
- CAROL 12 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02724)
- GE AUXILIARY 125V-DC OTHER RELAY (12HFA51A42F)
- GE Auxiliary 48VDc Other Relay (12HFA51A44)
- HONEYWELL L8148A1017 Aquastat Relay (L8148A1017)
- TSUBAKI TSB151 Shock Relay 110/220v-ac (TSB151)
- DIVERSIFIED TDL Series Flasher Relay Output (TDL-120-A-K-A-030)
- EATON 24 VDC, 12 A, DPDT Contact, Plug-In Mount, General Purpose Ice Cube Relay (D2RF2T1)
- SEL -710 MOTOR 110-240V-AC PROTECTION RELAY (071050E1ABA0X0X850281)
- Ge General Purpose Relays