Shop All Auxiliary Contacts
Ge
Aux Contact Block, 1NO/1NC, Size 2
Mfr # CR305X200C
Zoro # G1001305
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 1
- Amps 10 A
- Mounting Side
- For Use With GE 2; 3; 4 Pole 45 A Contactors and Starters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR305X200C
- Zoro # G1001305
- Country of Origin United States
- Category Auxiliary Contacts
Dimensions
Starter Size | 2 |
NEMA Size | 2 |
Details
Item | Auxiliary Contact Block |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 1 |
Amps | 10 A |
Mounting | Side |
For Use With | GE 2; 3; 4 Pole 45 A Contactors and Starters |
Number of Contacts | 2 |
Max. Contact Blocks (No.) | See Instructions for Maximum Contacts |
Voltage | 600 V AC/250 V DC |
Current AC | 10 A |
Compatible with Series | 300-Line Contactors, 300-Line Starters |
Maximum Voltage Rating | 250V DC, 600V AC |
Number of Normally Open Contacts | 1 |
Number of Normally Closed Contacts | 1 |
Description
Auxiliary Contact Block, Current AC 10 A, Number of Contacts 2, Mounting Side, Number of Normally Open Contacts 1, Maximum Voltage Rating 250V DC, 600V AC, Number of Normally Closed Contacts 1, Compatible with Series 300-Line Contactors, 300-Line Starters, NEMA Size 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, ALS Series, 250 A, General Purpose, 125V AC, Bolt-On (ALS250)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP606AWW)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25ANB125B)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DLH-R)
- GE Aux Contact Block, 1NC, Size 00-4 (CR305X100E)
- GE Aux Contact Block, 1NO, Size 00-4 (CR305X100D)
- GE Aux Contact Block, 1NO/1NC, Size 00, 0, 1 (CR305X100C)
- GE Aux Contact Block, 1NO/1NC, Size 3-4 (CR305X300C)
- EATON Cutler-Hammer Auxiliary Contacts, 1NO-1NC, Size00-2 (C320KGS3)
- EATON Reversing Link Kit, For XT Mini Contactor (XTMCXRL)
- DAYTON Aux Contact, IEC, 2NC, 120VAC/240VDC (6EAT1)
- Ge Contactors & Contacts