Shop All Auxiliary Contacts
Ge
Aux Contact Block, 1NO/1NC, Size 00, 0, 1
Mfr # CR305X100C
Zoro # G1855305
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 1
- Amps 10 A
- Mounting Side
- For Use With GE 2; 3; 4 Pole 9 to 27 A Contactors and Starters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # CR305X100C
- Zoro # G1855305
- UPC # 783166352137
- Country of Origin United States
- Category Auxiliary Contacts
Dimensions
Starter Size | 0, 00, 1 |
NEMA Size | 0, 00, 1 |
Details
Item | Auxiliary Contact Block |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 1 |
Amps | 10 A |
Mounting | Side |
For Use With | GE 2; 3; 4 Pole 9 to 27 A Contactors and Starters |
Max. Contact Blocks (No.) | See Instructions for Maximum Contacts |
Voltage | 600 V AC/250 V DC |
Number of Contacts | 2 |
Compatible with Series | 300-Line Contactors, 300-Line Starters |
Number of Normally Closed Contacts | 1 |
Maximum Voltage Rating | 250V DC, 600V AC |
Number of Normally Open Contacts | 1 |
Current AC | 10 A |
Description
Auxiliary Contact Block, Current AC 10 A, Number of Contacts 2, Mounting Side, Number of Normally Open Contacts 1, Maximum Voltage Rating 250V DC, 600V AC, Number of Normally Closed Contacts 1, Compatible with Series 300-Line Contactors, 300-Line Starters, NEMA Size 0, 00, 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (R636)
- CAROL 16 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0457A)
- VINYLGUARD Shrink Tubing, 1.0in ID, Black, 100ft (30-VG-1000B-G3)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G227)
- GE Aux Contact Block, 1NO, Size 00-4 (CR305X100D)
- GE Aux Contact Block, 1NC, Size 00-4 (CR305X100E)
- GE Aux Contact Block, 1NO/1NC, Size 3-4 (CR305X300C)
- GE Aux Contact Block, 1NO/1NC, Size 2 (CR305X200C)
- SQUARE D Add-on Power Pole, 1NO, 30A (MDS30P)
- NOARK Contact, 230Vac Coil, 2No+2Nc Au (CK80.322-230)
- SQUARE D Bracket, Mounting, 35mm (9999DMB1)
- Ge Contactors & Contacts