Shop All Auxiliary Contacts
Ge
Aux Contact Block, 1NO, Size 00-4
Mfr # CR305X100D
Zoro # G2698342
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 0
- Amps 10 A
- Mounting Side
- For Use With NEMA Auxiliary Contact Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR305X100D
- Zoro # G2698342
- UPC # 783166352144
- Country of Origin United States
- Category Auxiliary Contacts
Dimensions
Starter Size | 00 to 4 |
NEMA Size | 0, 00, 1, 2, 3, 4 |
Details
Item | Auxiliary Contact Block |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 0 |
Amps | 10 A |
Mounting | Side |
For Use With | NEMA Auxiliary Contact Block |
Max. Contact Blocks (No.) | See Instructions for Maximum Contacts |
Number of Contacts | 1 |
Voltage | 600 V AC/250 V DC |
Number of Normally Closed Contacts | 0 |
Compatible with Series | 300-Line Contactors, 300-Line Starters |
Current AC | 10 A |
Maximum Voltage Rating | 250V DC, 600V AC |
Number of Normally Open Contacts | 1 |
Description
Auxiliary Contact Block, Current AC 10 A, Number of Contacts 1, Mounting Side, Number of Normally Open Contacts 1, Maximum Voltage Rating 250V DC, 600V AC, Number of Normally Closed Contacts 0, Compatible with Series 300-Line Contactors, 300-Line Starters, NEMA Size 0, 00, 1, 2, 3, 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Miniature Distribution Block, 3 Poles, 14 AWG to 2/0 AWG, 175 A, 600 V AC/DC, Black (16220-3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036ZP)
- OMRON Relay, 4Pin, SPST, 10A, 12VDC (G2R-1A-T-DC12)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- GE Aux Contact Block, 1NO/1NC, Size 3-4 (CR305X300C)
- GE Aux Contact Block, 1NC, Size 00-4 (CR305X100E)
- GE Aux Contact Block, 1NO/1NC, Size 2 (CR305X200C)
- GE Aux Contact Block, 1NO/1NC, Size 00, 0, 1 (CR305X100C)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111DA11)
- SIEMENS Auxiliary Contact Block, Solid State, 2NO (3RH29111NF20)
- NOARK Contactor, 120VAC, 1Nc Aux (CU-16-HF-3A1B)
- Ge Contactors & Contacts