Shop All Magnetic Contactors
Ge
480VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3
Mfr # CR305E004
Zoro # G3518015
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Non-Reversing
- Full Load Amps 90 A
- Number of Poles 3
- NEMA Contactor Size 3
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # CR305E004
- Zoro # G3518015
- UPC # 094714461981
- Country of Origin United States
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 3 |
Height | 8.81 in |
Width | 6.5 in |
Depth | 6.7 in |
NEMA Size | 3 |
Overall Depth | 8.5 in |
Mounting Hole Distance - Width | 4.5 in |
Overall Width | 6.62 in |
Mounting Hole Distance - Height | 7.75 in |
Mounting Hole Diameter | 0.25 in |
Overall Height | 6.5 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 3, Coil Voltage 480V AC, Number of Poles 3, Full Load Current - Inductive 90 A, Reversing Capability Non-Reversing, Overall Height 6.5 in, Overall Width 6.62 in, Series CR305, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 30 hp, Horsepower @ Three Phase - 480V AC 50 hp, Phase Three, Horsepower @ Three Phase - 600V AC 50 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY Magnetic Hook and Loop Mount, UL Listed (62452-10)
- MUTUAL INDUSTRIES Gabions, 72" x 36" x 36", Gray, 72 Inch Height, 36 Inch Width (99-6-3)
- LIND EQUIPMENT StaticSure Wall Mount, 20 ft. Coiled Cord (LE600-20CR-2SL)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA0760-25-F)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CR305E002)
- GE 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C004)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4 (CR305F002)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CR305B002)
- GE 480VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CR305D004)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C002)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3AB)
- Ge Motor Controls