Shop All Magnetic Contactors
Ge
480VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2
Mfr # CR305D004
Zoro # G3524044
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 45 A
- Action Non-Reversing
- Number of Poles 3
- NEMA Contactor Size 2
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR305D004
- Zoro # G3524044
- UPC # 078316634868
- Country of Origin United States
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 2 |
Height | 6.62 in |
Width | 5.5 in |
Depth | 5.5 in |
NEMA Size | 2 |
Overall Height | 5.5 in |
Overall Width | 5.44 in |
Mounting Hole Distance - Width | 2 in |
Overall Depth | 6.62 in |
Mounting Hole Diameter | 0.25 in |
Mounting Hole Distance - Height | 6 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 2, Coil Voltage 480V AC, Number of Poles 3, Full Load Current - Inductive 45 A, Reversing Capability Non-Reversing, Overall Height 5.5 in, Overall Width 5.44 in, Series CR305, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Three Phase - 480V AC 25 hp, Phase Three, Horsepower @ Three Phase - 600V AC 25 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX 100 ft. 10 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10100A)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (11589983)
- EATON WIRING DEVICES 20A/250V Vinyl Angle Plug (4509AN-BOX)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CR305D002)
- GE 240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C003)
- GE 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C004)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C002)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CR305B002)
- GE 480VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CR305E004)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBG2V02S)
- Ge Contactors & Contacts