Shop All Magnetic Contactors
Ge
480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1
Mfr # CR305C004
Zoro # G3537922
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 27 A
- Action Non-Reversing
- Number of Poles 3
- NEMA Contactor Size 1
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR305C004
- Zoro # G3537922
- UPC # 094714461967
- Country of Origin United States
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 1 |
Height | 4.5 in |
Width | 3.94 in |
Depth | 3.1 in |
NEMA Size | 1 |
Overall Depth | 4.5 in |
Mounting Hole Distance - Width | 1.5 in |
Overall Height | 3.94 in |
Mounting Hole Distance - Height | 4 in |
Overall Width | 3.06 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Coil Voltage 480V AC, Number of Poles 3, Full Load Current - Inductive 27 A, Reversing Capability Non-Reversing, Overall Height 3.94 in, Overall Width 3.06 in, Series CR305, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Phase Three, Horsepower @ Three Phase - 600V AC 10 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Magnetic Coil, IEC, 480VAC, 60 Hz (LX1D6T6)
- APC Power Cord, L6-30P, SJT, 8 ft., Blk, 24A, 12/3 (AP9896)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (XB4BV63)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C002)
- GE 240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C003)
- GE 480VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CR305D004)
- GE 480VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CR305E004)
- GE 480VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CR305B004)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4 (CR305F002)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3BB)
- Ge Magnetic Contactors