Shop All Magnetic Contactors
Ge
480VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0
Mfr # CR305B004
Zoro # G3527185
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 18 A
- Action Non-Reversing
- Number of Poles 3
- NEMA Contactor Size 0
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR305B004
- Zoro # G3527185
- UPC # 094714461950
- Country of Origin United States
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 0 |
Height | 4.5 in |
Width | 3.94 in |
Depth | 3.1 in |
NEMA Size | 0 |
Overall Width | 3.06 in |
Overall Depth | 4.5 in |
Mounting Hole Distance - Height | 4 in |
Overall Height | 3.94 in |
Mounting Hole Distance - Width | 1.5 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 480V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Reversing Capability Non-Reversing, Overall Height 3.94 in, Overall Width 3.06 in, Series CR305, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 5 hp, Phase Three, Horsepower @ Three Phase - 600V AC 5 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOELLER COMBINATION MOTOR CONTROLLER 120V-AC 25HP MCC STARTER BUCKET (PKZ2/ZMR-25/S/SP/FVNR)
- PANDUIT Grounding Washer Kit, 3/8" Stud, PK100 (RGW-100-1Y)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57LAL30A2EA)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black, PK 5 (SR-WG-100-5-5PK-BK)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CR305B002)
- GE 240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C003)
- GE Coil 115/120V-Ac Size 1 Contactor Parts And Accessory (15D21G002)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C002)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CR305D002)
- GE 480VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CR305E004)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3A)
- Ge Contactors & Contacts