Shop All LED Light Bulbs
Ge
48" T8/T12, 40 W, T8 Tube, Daylight, PK6
Mfr # 37183
Zoro # G201859862
product price: $155.99
/pk 6, $26.00/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type T8
- Bulb Shape Tube
- Bulb Technology LED
- Bulb Type T8
- Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 37183
- Zoro # G201859862
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 1.57" |
Length | 50.38" |
Outside Diameter | 3.35" |
Details
Bulb Base Type | T8 |
Bulb Shape | Tube |
Bulb Technology | LED |
Bulb Type | T8 |
Type | Tube |
Voltage | 120 V |
Watts | 15 W |
Light Appearance | Daylight |
Lumens | 1,800 lm |
Bulb Primary Application | Active Spaces |
Weight | 9.25 lbs |
Description
GE's T8 LED tubes replace 48-inch T8—1-inch diameter—fluorescent bulbs using the existing fixture and electronic ballast. It's slim size fits in the same fixtures as traditional 48-inch T8 fluorescent bulbs. Why make the switch to LED? GE's LED tubes are rated to last 36,000 hours. They provide long 16-year life based on six hours use per day, so you'll replace less often.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hikari J12v/100w 78mm j8109 replacement light bulb lamp, 2PK (J12V/100W 78MM (J8109) HIKARI)
- MIRACLE LED LED Bulb: A19, Medium Screw (E26), 100W INC, 12 W Watts, 1,100 lm, LED, PK 12 (607162)
- LIGHT EFFICIENT DESIGN 80W SHOE BOX/WALL PACK RETROFIT, REPLACES UP TO 250W HID, EX39, 3000K (LED-8089M30-G5)
- RAB Lens Fz W Hooded Frame And Glass, LFFZ (LFFZ)
- GE 24" T8/T12, 20 W, T8 Tube, Daylight, PK6 (37162)
- GE 24" T8/T12, 20 W, T8 Tube, Cool White, PK6 (37151)
- GE 48" T8/T12, 40 W, T8 Tube, Bright White, PK6 (37167)
- GE GE 235074 15W Par38 LED Outdoor Flood Light Bulb - Pack of 2 (235074)
- GE 75W Led Bulbs, 12 W, A19 Bulb, Daylight, 2/Pack (93127670)
- GE 18" T8/T12, 15 W, T8 Tube, Daylight, 6/Carton (37190)
- SATCO 75 Watt LED Direct Wire Downlight, Gimbaled, 120 Volt, CCT Selectable, Brushed Nickel Finish (S11855)
- Ge LED Light Bulbs