Shop All LED Light Bulbs
Ge
48" T8/T12, 40 W, T8 Tube, Cool White, PK6
Mfr # 37168
Zoro # G901859735
product price: $156.99
/pk 6, $26.17/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type T8
- Bulb Shape Tube
- Bulb Technology LED
- Bulb Type T8
- Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 37168
- Zoro # G901859735
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 1.57" |
Length | 50.38" |
Outside Diameter | 3.35" |
Details
Bulb Base Type | T8 |
Bulb Shape | Tube |
Bulb Technology | LED |
Bulb Type | T8 |
Type | Tube |
Voltage | 120 V |
Watts | 15 W |
Light Appearance | Cool White |
Lumens | 1,800 lm |
Bulb Primary Application | Utility |
Weight | 9.25 lbs |
Description
GE's T8 LED tubes replace 48-inch T8—1-inch diameter—fluorescent bulbs using the existing fixture and electronic ballast. It's slim size fits in the same fixtures as traditional 48-inch T8 fluorescent bulbs. Why make the switch to LED? GE's LED tubes are rated to last 36,000 hours. They provide long 16-year life based on six hours use per day, so you'll replace less often.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Switch Boot For Stylus Pro (660031)
- DAY-BRITE CFI Selectable Backlit Panel LED (1SBP3040L8CS-4-UNV-DIM)
- NIGHTSTICK Black Rechargeable LED Lithium Ion (Li-Ion) Proprietary, 650 lm (NSR-9614XL)
- GOLIGHT Spotlight, 40W, 12VDC, 410000 CP, 7.5" H (20214GT)
- GE 24" T8/T12, 20 W, T8 Tube, Cool White, PK6 (37151)
- GE 100W LED Bulbs, 15 W, A19, Daylight, PK2 (93127672)
- GE 75W LED Bulbs, 12 W, A19 Bulb, Daylight, PK2 (93127670)
- GE General Electric 93127670 75 watt LED Bulbs - A19 - Daylight - Pack of 2 (93127670)
- GE 48" T8/T12, 40 W, T8 Tube, Bright White, PK6 (37167)
- GE Classic LED Soft White Non-Dim A19 Light Bulb, 9 W, 2PK (93109032)
- LEDVANCE LED A15 E26 SW 40W, 2PK (40761)
- Ge LED Light Bulbs