Shop All LED Light Bulbs
Ge
48" T8/T12, 40 W, T8 Tube, Bright White, PK6
Mfr # 37167
Zoro # G301859809
product price: $159.99
/pk 6, $26.67/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type T8
- Bulb Shape Tube
- Bulb Technology LED
- Bulb Type T8
- Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 37167
- Zoro # G301859809
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 50.38" |
Height | 1.57" |
Outside Diameter | 3.35" |
Details
Bulb Base Type | T8 |
Bulb Shape | Tube |
Bulb Technology | LED |
Bulb Type | T8 |
Type | Tube |
Voltage | 120 V |
Watts | 15 W |
Light Appearance | Bright White |
Lumens | 1,800 lm |
Bulb Primary Application | Working Spaces |
Weight | 9.25 lbs |
Description
GE's T8 LED tubes replace 48-inch T8—1-inch diameter—fluorescent bulbs using the existing fixture and electronic ballast. It's slim size fits in the same fixtures as traditional 48-inch T8 fluorescent bulbs. Why make the switch to LED? GE's LED tubes are rated to last 36,000 hours. They provide long 16-year life based on six hours use per day, so you'll replace less often.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 50K, G23, No Dim, Frosted (S18404)
- MILWAUKEE TOOL Rechargeable 250L Penlight with Laser (2010R)
- LUMARK Led 120-277 4B Cutoff Bronze Stock, 32W (WPL4BC)
- MAXIM Spec Vanity 1-Light 24" Wide Satin Nickel Vanity Light (52002SN)
- GE 75W Led Bulbs, 12 W, A19 Bulb, Daylight, 2/Pack (93127670)
- GE 18" T8/T12, 15 W, T8 Tube, Daylight, PK6 (37190)
- GE Classic LED Daylight Non-Dim A19 Light Bulb, 8 W, PK4 (99192)
- GE 48" T8/T12, 40 W, T8 Tube, Daylight, PK6 (37183)
- GE General Electric 93098312 5 watt A19 General Purpose LED Medium Daylight Bulbs (93098312)
- GE 18" T8/T12, 15 W, T8 Tube, Daylight, 6/Carton (37190)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 6-Pack (SP34017-6PK)
- Ge LED Light Bulbs