Shop All Lighting Contactors
Ge
277VAC Mechanically Held Lighting Contactor 8P 30A
Mfr # CR463M80DNA
Zoro # G3424163
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contactor Type Mechanically Held
- Full Load Amps 30 A
- Number of Poles 8
- Coil Volts 277V AC
- HP @ 1 Phase - 120V 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR463M80DNA
- Zoro # G3424163
- UPC # 094705378175
- Country of Origin United States
- Category Lighting Contactors
Dimensions
Height | 7.4 in |
Width | 4.2 in |
Depth | 3.9 in |
Overall Height | 7.4 in |
Overall Width | 4.2 in |
Overall Depth | 3.9 in |
Description
Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 277V AC, Series CR460 Series, Number of Poles 8, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Fiber Optic Media Converter SC Single mode 30km (GBFMC-SM-SC)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRWHI25)
- LEVITON Occupant Sensor Meiling Pir Snsr 277V (ODC0S-I7W)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181058)
- GE 120VAC Electrically Held Lighting Contactor 2P 30A (CR463L20AJA10A0)
- GE 277VAC Electrically Held Lighting Contactor 8P 30A (CR463L80ANA10A0)
- GE 120VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0AJA)
- GE 120VAC Electrically Held Lighting Contactor 10P 30A (CR463LB0AJA)
- GE 120VAC Electrically Held Lighting Contactor 10P 30A (CR463LB0AJA10A0)
- GE 120VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20NJA)
- GE 120VAC Electrically Held Lighting Contactor 4P 30A (CR463L40AJA10A0)
- Ge Motor Controls