Shop All Lighting Contactors
Ge
277VAC Mechanically Held Lighting Contactor 2P 30A
Mfr # CR463M20DNA10A0
Zoro # G1258634
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 30 A
- Contactor Type Mechanically Held
- Number of Poles 2
- Coil Volts 277V AC
- HP @ 1 Phase - 120V 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR463M20DNA10A0
- Zoro # G1258634
- UPC # 078316662229
- Country of Origin United States
- Category Lighting Contactors
Dimensions
Height | 10.0 in |
Width | 10.0 in |
Depth | 4.63 in |
Mounting Hole Distance - Width | 8 in |
Overall Width | 10 in |
Overall Height | 10 in |
Overall Depth | 4.62 in |
Mounting Hole Diameter | 0.19 in |
Mounting Hole Distance - Height | 8 in |
Description
Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 277V AC, Series CR460 Series, Number of Poles 2, NEMA Enclosure Rating 1, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A, Maximum Voltage Rating 600V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 15 A Amps, 125VAC, Single Outlet, 5-15R, Brown (5261)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 1 Outlets 125V AC Voltage (HBLI45123GF20)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV10-516Q)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BA131)
- GE 120VAC Electrically Held Lighting Contactor 6P 30A (CR463L60AJA10A0)
- GE 120VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20CJA10A0)
- GE 277VAC Electrically Held Lighting Contactor 8P 30A (CR463L80ANA10A0)
- GE 120VAC Mechanically Held Lighting Contactor 12P 30A (CR463MD0CJA)
- GE 120VAC Electrically Held Lighting Contactor 10P 30A (CR463LB0AJA10A0)
- GE 120VAC Electrically Held Lighting Contactor 2P 30A (CR463L20AJA)
- SQUARE D Contactor, Type L, multipole lighting, power pole, 30A, 2 pole, 2 normally open contacts, 600V, left side mount (8903L3L)
- Ge Motor Controls