Shop All Lighting Contactors
Ge
277VAC Electrically Held Lighting Contactor 8P 30A
Mfr # CR463L80ANA10A0
Zoro # G2877551
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 30 A
- Contactor Type Electrically Held
- Number of Poles 8
- HP @ 1 Phase - 120V 1 hp
- Height 10.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR463L80ANA10A0
- Zoro # G2877551
- UPC # 094705371701
- Country of Origin United States
- Category Lighting Contactors
Dimensions
Height | 10.0 in |
Width | 10.0 in |
Depth | 4.63 in |
Overall Width | 10 in |
Overall Height | 10 in |
Overall Depth | 4.63 in |
Description
Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 240/277V AC, Series CR460 Series, Number of Poles 8, NEMA Enclosure Rating 1, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-10-R)
- MIDWEST FASTENER Ceramic Fuse, MDA Series, Time-Delay, 15A, 250V AC, 5 PK (67248)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Multi (2611)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA10A0)
- GE 120VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20NJA)
- GE 120VAC Mechanically Held Lighting Contactor 8P 30A (CR463M80CJA)
- GE 120VAC Electrically Held Lighting Contactor 2P 30A (CR463L20AJA10A0)
- GE 120VAC Electrically Held Lighting Contactor 6P 30A (CR463L60AJA)
- GE 277VAC Electrically Held Lighting Contactor 6P 30A (CR463L60ANA)
- SQUARE D Contactor, Type S, multipole lighting, electrically held, 60A, 3 pole, 220/240VAC 50/60Hz coil, NEMA 1 (8903SPG2V03)
- Ge Contactors & Contacts