Shop All Lighting Contactors
Ge
277VAC Electrically Held Lighting Contactor 4P 30A
Mfr # CR463L40ANA
Zoro # G1802263
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contactor Type Electrically Held
- Full Load Amps 30 A
- Number of Poles 4
- HP @ 1 Phase - 120V 1 hp
- Height 7.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR463L40ANA
- Zoro # G1802263
- UPC # 094705293881
- Country of Origin United States
- Category Lighting Contactors
Dimensions
Height | 7.4 in |
Width | 4.2 in |
Depth | 3.9 in |
Overall Height | 7.4 in |
Overall Width | 4.2 in |
Overall Depth | 3.9 in |
Description
Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 240/277V AC, Series CR460 Series, Number of Poles 4, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC, A Curve (HOM250GFICP)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 10mm, PNP, NO (XS1N18PA349)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4N-DC24(S))
- GE 120VAC Electrically Held Lighting Contactor 4P 30A (CR463L40AJA)
- GE 120VAC Electrically Held Lighting Contactor 10P 30A (CR463LB0AJA10A0)
- GE 277VAC Electrically Held Lighting Contactor 8P 30A (CR463L80ANA)
- GE 277VAC Electrically Held Lighting Contactor 4P 30A (CR463L40ANA10A0)
- GE 120VAC Mechanically Held Lighting Contactor 12P 30A (CR463MD0CJA)
- GE Lighting Contactr, 12P, 277V, Open, MechHeld (CR463MD0DNA)
- SQUARE D 277VAC Mechanically Held Lighting Contactor 8P 30A (8903LXO80V04)
- Ge Lighting Contactors