Shop All Definite Purpose Contactors
Ge
24VDc 54A Amp 20Hp Ac Contactor
Mfr # CL04DB00MD
Zoro # G707172991
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 20 HP
- Coil Voltage (DC) 24 V-DC
- Current 54 A AMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CL04DB00MD
- Zoro # G707172991
- Country of Origin Unknown
- Category Definite Purpose Contactors
Details
Power | 20 HP |
Coil Voltage (DC) | 24 V-DC |
Current | 54 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITS375)
- EATON CUTLER-HAMMER Load Center, BR, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR4050B200V5)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG5)
- CITEL DIN Rail Ethernet Protector, Cat 6, Rj45 In/Out (MJ8-C6A)
- GE 120V-AC 25A AMP 5HP AC CONTACTOR (CL00A310TJ)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 75A (C25FNF375T)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 90A (C25GNF390B)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 25A (783Y03)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 32A (6GNP9)
- NOARK Advance Controls CK28.311 Contactor, 3-Pole, 120V (134801)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNP6)
- Ge Definite Purpose Contactors