Shop All LED Light Bulbs
Ge
24" T8/T12, 20 W, T8 Tube, Daylight, PK6
Mfr # 37162
Zoro # G301859755
$74.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type T8
- Bulb Shape Tube
- Bulb Technology LED
- Bulb Type T8
- Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # 37162
- Zoro # G301859755
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 1.18" |
Length | 24.41" |
Outside Diameter | 1.22" |
Details
Bulb Base Type | T8 |
Bulb Shape | Tube |
Bulb Technology | LED |
Bulb Type | T8 |
Type | Tube |
Voltage | 120 V |
Watts | 8 W |
Light Appearance | Daylight |
Lumens | 800 lm |
Bulb Primary Application | Active Spaces |
Weight | 2.4 lbs |
Description
GE's T8 LED tubes replace 24-inch T8—1-inch diameter—fluorescent bulbs using the existing fixture and electronic ballast. It's slim size fits in the same fixtures as traditional 24-inch T8 fluorescent bulbs. Why make the switch to LED? GE's LED tubes are rated to last 36,000 hours. They provide long 16-year life based on six hours use per day, so you'll replace less often.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS CFL Ballast, Electronic, 54W, 120/277V (GEC226-MVPS-3W)
- PILA LED, 11.5 W, A19, Medium Screw (E26), PK8 (929001360033)
- JESCO 14-inch Round Mushroom LED Acrylic Surface Mount 3000K (RE-GEO-FM-94014-3080-WH)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B295Srunvhp (B295SRUNVHP)
- GE LED Soft White A19 Dimmable Light Bulb, 10 W, PK4 (67615)
- GE LED Bulbs, 100W, 15 W, A19, Soft White, PK2 (93127668)
- GE Classic LED Daylight Non-Dim A19 Light Bulb, 8 W, PK4 (99192)
- GE Classic LED Soft White Non-Dim A19 Light Bulb, 9 W, 2PK (93109032)
- GE 24" T8/T12, 20 W, T8 Tube, Cool White, PK6 (37151)
- GE 75W LED Bulbs, 12 W, A19 Bulb, Daylight, PK2 (93127670)
- ILC Replacement for AH Lighting Led/mr16/dim/9w/30k replacement light bulb lamp (LED/MR16/DIM/9W/30K AH LIGHTING)
- Ge LED Light Bulbs