Shop All Coated Gloves
Ge
Micro Foam Nitrile Dipped Gloves, 18GA, 1 Pair, L
Mfr # GG225LC
Zoro # G706170929
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Gray
- Glove Coating Material Foam Nitrile
- Standards EN388:2016 4X42D
- ANSI/ISEA Cut Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GG225LC
- Zoro # G706170929
- UPC # 810084960653
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Details
Item | Coated Gloves |
Color | Gray |
Glove Coating Material | Foam Nitrile |
Standards | EN388:2016 4X42D |
ANSI/ISEA Cut Level | 4 |
Features | Reinforced Thumb Crotch |
Description
Large 18ga Micro Foam Nitrile Dipped Cut Resistant Level 4 Glove. 18 Gauge HPPE, Steel and Polyester and Black Micro Foam Nitrile coating. Reinforced Crotch Thumb and is touchscreen compatible. Meets EN388:2016 4X42D standard and has CE certification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (M71C-500-595-RD)
- NAPCO Relay Module, White, For Gemini Panels (RM3008)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Dotted Palm Coating, M (DX1020)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Adhesive Backed Vinyl (DL67BP)
- GE PU Dipped Gloves, 18 GA, Blue/Gray, 1 Pair, S (GG207SC)
- GE Impact Gloves, Sandy Nitrile 13GA, 1 Pair, L (GG240LC)
- GE Foam Nitrile Black Dipped Gloves, 13GA, 1 Pair, L (GG231LC)
- GE Impact Gloves, Foam Nitrile, 13GA, 1 Pair, L (GG244LC)
- GE Nitrile Green/Back Dipped Gloves Recycled 12Pair, M (GG230MC)
- GE Micro Foam Nitrile Dipped Gloves, 13GA, 1 Pair, L (GG223LC)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (N96797M)
- Ge Gloves & Hand Protection