Shop All Coated Gloves
Ge
Impact Gloves, Foam Nitrile, 13GA, 1 Pair, L
Mfr # GG244LC
Zoro # G206171051
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Gray
- Glove Coating Material Nitrile
- Standards EN388-4X42E
- Features Touchscreen compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GG244LC
- Zoro # G206171051
- UPC # 810084961384
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | M |
Details
Item | Coated Gloves |
Color | Gray |
Glove Coating Material | Nitrile |
Standards | EN388-4X42E |
Features | Touchscreen compatible |
ANSI/ISEA Cut Level | A5 |
Description
Large 18ga Foam Nitrile TPR Impact Cut Resistant Level 5 Glove. 18 Gauge HPPE, Basalt, Steel, Polyester and Spandex Liner and a Black Foam Nitrile Coating. Features a Reinforced crotch thumb and a longer cuff for better protection and comfort. Meets EN388-4X42E standard and has CE certification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher Mounting Bracket, Steel, For 13 lb Tank Weight, Dry Chemical Extinguisher Type (862)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 6 ft. L (141S0036BR)
- BUTLER CREEK Millitary Sling, 1 x 44 In, Brown, Leather (26112)
- XENON Safety Glasses, Gray Uncoated (SG-14G)
- GE PU Dipped Gloves, 15 GA, Gray, 12 Pair, S (GG205SC)
- GE PU Dipped Gloves, 18 GA, Blue/Gray, 1 Pair, S (GG207SC)
- GE Impact Gloves, Sandy Nitrile 13GA, 1 Pair, XL (GG240XLC)
- GE Foam Nitrile Black Dipped Gloves, 13GA, 1 Pair, L (GG231LC)
- GE PU Dipped Gloves, 18 GA, Gray, 1Pair, M (GG206MC)
- GE Nitrile Green/Back Dipped Gloves Recycled 12Pair, M (GG230MC)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, L, PR (300BL-09)
- Ge Gloves & Hand Protection