Shop All LED Light Bulbs
Ge
18" T8/T12, 15 W, T8 Tube, Daylight, PK6
Mfr # 37190
Zoro # G201859923
product price: $72.75
/pk 6, $12.13/ea
$72.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type T8
- Bulb Shape Tube
- Bulb Technology LED
- Bulb Type T8
- Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 37190
- Zoro # G201859923
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 18.5" |
Height | 1.22" |
Outside Diameter | 1.22" |
Details
Bulb Base Type | T8 |
Bulb Shape | Tube |
Bulb Technology | LED |
Bulb Type | T8 |
Type | Tube |
Voltage | 120 V |
Watts | 11 W |
Light Appearance | Daylight |
Lumens | 950 lm |
Bulb Primary Application | Active Spaces |
Weight | 2.4 lbs |
Description
GE's T8 LED tubes replace 18-inch T8—1-inch diameter—fluorescent bulbs using the existing fixture and electronic ballast. It's slim size fits in the same fixtures as traditional 18-inch T8 fluorescent bulbs. Why make the switch to LED? GE's LED tubes are rated to last 36,000 hours. They provide long 16-year life based on six hours use per day, so you'll replace less often.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83015)
- SATCO 25 W CA10 Incandescent - Clear - 1500 Hours - 250L - Medium Base - 12V (S3869)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 30W, 5.79" X 8.58" X 3.07" (CLW11-305WMBR-S)
- JESCO SLEEK LED 12" 4000K 120V AC. Under Cabinet lighting Fixture (SG-LED-12/40-W)
- GE LED Soft White A19 Dimmable Light Bulb, 10 W, PK4 (67615)
- GE 18" T8/T12, 15 W, T8 Tube, Cool White, PK6 (37178)
- GE 24" T8/T12, 20 W, T8 Tube, Daylight, PK6 (37162)
- GE 75W Led Bulbs, 12 W, A19 Bulb, Daylight, 2/Pack (93127670)
- GE LED Bulbs, 100W, 15 W, A19, Soft White, PK2 (93127668)
- GE LED Daylight A19 Dimmable Light Bulb, 10 W, PK4 (67616)
- TCP LED, 12W, DIM, 27KNFL, PAR, 30, Narrow Flood (LED12P30D27KNFL)
- Ge LED Light Bulbs