Shop All LED Light Bulbs
Ge
18" T8/T12, 15 W, T8 Tube, Cool White, PK6
Mfr # 37178
Zoro # G001859864
product price: $82.39
/pk 6, $13.73/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type T8
- Bulb Shape Tube
- Bulb Technology LED
- Bulb Type T8
- Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 37178
- Zoro # G001859864
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 1.22" |
Length | 18.5" |
Outside Diameter | 1.22" |
Details
Bulb Base Type | T8 |
Bulb Shape | Tube |
Bulb Technology | LED |
Bulb Type | T8 |
Type | Tube |
Voltage | 120 V |
Watts | 11 W |
Light Appearance | Cool White |
Lumens | 950 lm |
Bulb Primary Application | Utility |
Weight | 2.4 lbs |
Description
GE's T8 LED tubes replace 18-inch T8—1-inch diameter—fluorescent bulbs using the existing fixture and electronic ballast. It's slim size fits in the same fixtures as traditional 18-inch T8 fluorescent bulbs. Why make the switch to LED? GE's LED tubes are rated to last 36,000 hours. They provide long 16-year life based on six hours use per day, so you'll replace less often.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E LU70/D/H/ECO (LU70/D/H/ECO GE GENERAL ELECTRIC G.E)
- SIGNIFY HID LED, 150 W, ED28, Mogul Screw (EX39) (150CC/LED/840/LS EX39 G2 BB 3/1)
- AFX Spring 48" x 5" LED Wrap - 4000k (SPRL054836L40MV)
- LIGHTOLIER SQ Downlight, 2700K, Wht, 0-10V, Dim, 4" (S4S827K7WZ10U)
- GE LED Soft White A19 Dimmable Light Bulb, 10 W, PK4 (67615)
- GE 24" T8/T12, 20 W, T8 Tube, Bright White, PK6 (37137)
- GE 75W Led Bulbs, 12 W, A19 Bulb, Daylight, 2/Pack (93127670)
- GE GE 235074 15W Par38 LED Outdoor Flood Light Bulb - Pack of 2 (235074)
- GE Classic LED Daylight Non-Dim A19 Light Bulb, 8 W, PK4 (99192)
- GE 24" T8/T12, 20 W, T8 Tube, Daylight, PK6 (37162)
- ILC Replacement for Green Creative 7par20g4dim/927fl40 replacement light bulb lamp (7PAR20G4DIM/927FL40 GREEN CREATIVE)
- Ge LED Light Bulbs