Shop All Current Transformers
Ge
Current Transformer, 0 to 14000A, 0 to 5A
Mfr # 245C5625P0006
Zoro # G604661000
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 14000A
- Secondary Range 0 to 5A
- Voltage 600 V-AC
- Current Ratio 14000:5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 245C5625P0006
- Zoro # G604661000
- Country of Origin Unknown
- Category Current Transformers
Details
Item - Transformer | Current Transformer |
Primary Range | 0 to 14000A |
Secondary Range | 0 to 5A |
Voltage | 600 V-AC |
Current Ratio | 14000:5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-1PS-WH)
- GREENGATE Switchpack, 20A (SP20-RD4)
- LUTRON Wall Switch, 1-Pole, On/Off, White (MA-AS-WH)
- GE Current Transformer, 0 to 400A, 0 to 5A (JKM-3 753X040039)
- CROMPTON Current Transformer, 0 to 2000A, 0 to 5A (100-202)
- ZORO SELECT Solid Core Current Transformer, 0 to 50A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G458)
- ELECTROMAGNETIC INDUSTRIES ELECTROMAGNETIC INDUSTRIES 189-005 5:5A 600V-AC CURRENT TRANSFORMER (189-005)
- SQUARE D Split Core Current Transformer, 0 to 1200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT124)
- EATON Sensor 600V-Ac Current Transformer (151D995G06)
- ACCUENERGY Flexible Rogowski Current Transformer, 5:1200A, 16in (RCT 16-1000)
- Ge Power Distribution