Shop All Coated Gloves
Ge
Micro Foam Nitrile Dipped Gloves, 13GA, 1 Pair, L
Mfr # GG223LC
Zoro # G506170983
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Glove Coating Material Foam Nitrile
- Standards EN388:2016 4X43C
- ANSI/ISEA Cut Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GG223LC
- Zoro # G506170983
- UPC # 850031579668
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Details
Item | Coated Gloves |
Color | Blue |
Glove Coating Material | Foam Nitrile |
Standards | EN388:2016 4X43C |
ANSI/ISEA Cut Level | 3 |
Description
Large 13ga Micro Foam Nitrile Dipped Cut Resistant Level 3 Glove. T 13 Gauge HPPE, Polyester, Nylon, Glass Fiber and Spandex Liner and a Black Micro Foam Nitrile Coating. Reinforced Crotch Thumb. Meets EN388:2016 4X43C standard and has CE certification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Work Boots, Composite, Blk, Mn, 9-1/2M, PR (W10304)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0261-RD_5X3.5)
- 3M Hard Hat Suspension Replacement, Ratchet (SFH-700-RS4)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (9674M)
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, M (GG209MC)
- GE Impact Gloves, Sandy Nitrile 13GA, 1 Pair, XL (GG240XLC)
- GE PU Dipped Gloves, 18 GA, Blue/Gray, 1 Pair, S (GG207SC)
- GE PU Dipped Gloves, 15 GA, Gray, 12 Pair, L (GG205LC)
- GE Foam Nitrile Black Dipped Gloves, 13GA, 1 Pair, L (GG231LC)
- GE Foam Nitrille Dipped Gloves, 15 GA, 1 Pair, M (GG217MC)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (9781XL)
- Ge Coated Gloves