Shop All Coated Gloves
Ge
HV Dipped Sandy Gloves, 16 GA, 1 Pair, L
Mfr # GG221LC
Zoro # G706171131
$6.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Green
- Glove Coating Material Nitrile
- Glove Coating Finish Sandy
- Standards EN388:2016 4X42C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GG221LC
- Zoro # G706171131
- UPC # 850031579606
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Details
Item | Coated Gloves |
Color | Green |
Glove Coating Material | Nitrile |
Glove Coating Finish | Sandy |
Standards | EN388:2016 4X42C |
Features | Reinforced Thumb Crotch |
ANSI/ISEA Cut Level | 3 |
Description
Large Hi-Vis Sandy Nitrile Dipped Cut Resistant Level 3 Glove. 13 Gauge HPPE, Polyester, Glass Fiber and Spandex Liner and a Black Sandy Nitrile Coating. Reinforced Crotch Thumb. Meets EN388:2016 4X42C standard and has CE certification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (10074067)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VPM-BK)
- PIG PIG Drum Spill Tray 32.25" L x 32.25" W x 8.25" H (DRM369)
- MAXIFOAM PREMIUM VF, Coated Gloves, Nitrile, L, W/G, 43FJ92, PR (34-800V/L)
- GE Dotted Nitrile Dipped Gloves, 15 GA, 1 Pair, M (GG216LC)
- GE Nitrile Green/Back Dipped Gloves Recycled 12Pair, M (GG230MC)
- GE Micro Foam Nitrile Dipped Gloves, 13GA, 1 Pair, L (GG223LC)
- GE Foam Nitrille Dipped Gloves, 15 GA, 1 Pair, M (GG217MC)
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, XL (GG209XLC)
- GE PU Dipped Gloves, 15 GA, Gray, 12 Pair, S (GG205SC)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP1488)
- Ge Gloves & Hand Protection