Shop All Magnetic Contactors
Ge
120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1
Mfr # CR305C002
Zoro # G2231941
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Non-Reversing
- Full Load Amps 27 A
- Number of Poles 3
- NEMA Contactor Size 1
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR305C002
- Zoro # G2231941
- UPC # 094705527412
- Country of Origin United States
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 1 |
Height | 4.5 in |
Width | 3.94 in |
Depth | 3.1 in |
NEMA Size | 1 |
Overall Width | 3.06 in |
Overall Height | 3.94 in |
Mounting Hole Distance - Height | 4 in |
Mounting Hole Distance - Width | 1.5 in |
Overall Depth | 4.5 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 27 A, Reversing Capability Non-Reversing, Overall Height 3.94 in, Overall Width 3.06 in, Series CR305, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Phase Three, Horsepower @ Three Phase - 600V AC 10 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 5 ft. L, Aluminum, 12 Gauge (FS-200SS AL 60.00)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (HBL9333)
- EATON BUSSMANN Fuse, Time Delay, 40A, FRS-R Series, 600V AC, 250V DC, 5 1/2 in L x 1 1/16 in dia (FRS-R-40)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M05-S5600-613VB)
- GE 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C004)
- GE 240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C003)
- GE Coil 115/120V-Ac Size 1 Contactor Parts And Accessory (15D21G002)
- GE 480VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CR305D004)
- GE 480VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CR305B004)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CR305B002)
- ESSEX WHITE RODGERS Contactor (120 943S1)
- Ge Contactors & Contacts