Shop All Lighting Contactors
Ge
120VAC Mechanically Held Lighting Contactor 6P 30A
Mfr # CR463M60CJA10A0
Zoro # G5734951
Free Shipping & Returns
$928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 30 A
- Contactor Type Mechanically Held
- Number of Poles 6
- Coil Volts 120V AC
- HP @ 1 Phase - 120V 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # CR463M60CJA10A0
- Zoro # G5734951
- UPC # 094705255254
- Country of Origin United States
- Category Lighting Contactors
Dimensions
Height | 10.0 in |
Width | 10.0 in |
Depth | 4.63 in |
Mounting Hole Diameter | 0.19 in |
Overall Height | 10 in |
Overall Depth | 4.62 in |
Overall Width | 10 in |
Mounting Hole Distance - Width | 8 in |
Mounting Hole Distance - Height | 8 in |
Description
Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 115-120V AC, Series CR460 Series, Number of Poles 6, NEMA Enclosure Rating 1, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A, Maximum Voltage Rating 600V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7224)
- ASHCROFT Pressure Switch, SPDT, 50 to 500 psi (APAN41H012LB02500#-NSR)
- RACO Cord Connector, Silver, 1-7/16" L, Steel (3722-1)
- ELESA Electronic position Indicators, DD51-E-SST-IP65-C2 (DD51-E)
- GE 120VAC Mechanically Held Lighting Contactor 4P 30A (CR463M40NJA)
- GE 277VAC Electrically Held Lighting Contactor 4P 30A (CR463L40ANA)
- GE 120VAC Electrically Held Lighting Contactor 2P 30A (CR463L20AJA)
- GE 277VAC Electrically Held Lighting Contactor 6P 30A (CR463L60ANA10A0)
- GE 120VAC Electrically Held Lighting Contactor 4P 30A (CR463L40AJA)
- GE 277VAC Electrically Held Lighting Contactor 6P 30A (CR463L60ANA)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 30A (8903LO30V02)
- Ge Motor Controls