Shop All Lighting Contactors
Ge
120VAC Mechanically Held Lighting Contactor 12P 30A
Mfr # CR463MD0CJA10A0
Zoro # G5588703
product price: $1,511.99
/ea
Free Shipping & Returns
$1,511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 30 A
- Contactor Type Mechanically Held
- Number of Poles 12
- Coil Volts 120V AC
- HP @ 1 Phase - 120V 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR463MD0CJA10A0
- Zoro # G5588703
- Country of Origin United States
- Category Lighting Contactors
Dimensions
Height | 10.0 in |
Width | 10.0 in |
Depth | 4.63 in |
Mounting Hole Distance - Width | 8 in |
Overall Width | 10 in |
Mounting Hole Diameter | 0.19 in |
Mounting Hole Distance - Height | 8 in |
Overall Depth | 4.62 in |
Overall Height | 10 in |
Description
Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 115-120V AC, Series CR460 Series, Number of Poles 12, NEMA Enclosure Rating 1, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A, Maximum Voltage Rating 600V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Pushbutton Enclosure, 22mm, 2 Hole, Plastic (VM533-PBM2)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV2-B7-K)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL24W47)
- LITTELFUSE Open Fuse Block Cover Puller, CC UL Class, 30A Amp Range, 600V AC Volt Rating (SPL001)
- GE 120VAC Electrically Held Lighting Contactor 10P 30A (CR463LB0AJA)
- GE 120VAC Mechanically Held Lighting Contactor 12P 30A (CR463MD0CJA)
- GE 120VAC Mechanically Held Lighting Contactor 4P 30A (CR463M40NJA)
- GE 277VAC Electrically Held Lighting Contactor 2P 30A (CR463L20ANA10A0)
- GE 277VAC Electrically Held Lighting Contactor 8P 30A (CR463L80ANA10A0)
- GE 120VAC Mechanically Held Lighting Contactor 4P 30A (CR463M40CJA)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 8P 30A (8903LXO80V02)
- Ge Contactors & Contacts