Shop All Lighting Contactors
Ge
120VAC Electrically Held Lighting Contactor 6P 30A
Mfr # CR463L60AJA
Zoro # G8524616
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps 30 A
- Contactor Type Electrically Held
- Number of Poles 6
- HP @ 1 Phase - 120V 1 hp
- Height 7.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR463L60AJA
- Zoro # G8524616
- UPC # 094705348666
- Country of Origin United States
- Category Lighting Contactors
Dimensions
Height | 7.4 in |
Width | 4.2 in |
Depth | 3.9 in |
Overall Width | 4.2 in |
Overall Height | 7.4 in |
Overall Depth | 3.9 in |
Description
Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 110/115-120V AC, Series CR460 Series, Number of Poles 6, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 gy UL/CSA 10m (7000-12341-2141000)
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in W, 4 Holes (E4PBG)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1ABA-R63/C)
- WIREMOLD Floor Box Blanking Plate Ss 2 In Thread (1043S)
- GE 277VAC Electrically Held Lighting Contactor 6P 30A (CR463L60ANA)
- GE 120VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0AJA10A0)
- GE 120VAC Electrically Held Lighting Contactor 2P 30A (CR463L20AJA)
- GE 120VAC Electrically Held Lighting Contactor 10P 30A (CR463LB0AJA)
- GE 277VAC Electrically Held Lighting Contactor 8P 30A (CR463L80ANA10A0)
- GE 277VAC Electrically Held Lighting Contactor 2P 30A (CR463L20ANA)
- SQUARE D 600VAC Electrically Held Lighting Contactor 4P 30A (8903SMG3V02)
- Ge Lighting Contactors