Shop All Lighting Contactors
Ge
120VAC Electrically Held Lighting Contactor 12P 30A
Mfr # CR463LD0AJA10A0
Zoro # G6056337
Free Shipping & Returns
$1,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contactor Type Electrically Held
- Full Load Amps 30 A
- Number of Poles 12
- HP @ 1 Phase - 120V 1 hp
- Height 10.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # CR463LD0AJA10A0
- Zoro # G6056337
- UPC # 783166620892
- Country of Origin United States
- Category Lighting Contactors
Dimensions
Height | 10.0 in |
Width | 10.0 in |
Depth | 4.63 in |
Mounting Hole Distance - Width | 8 in |
Mounting Hole Distance - Height | 8 in |
Overall Depth | 4.62 in |
Mounting Hole Diameter | 0.19 in |
Overall Width | 10 in |
Overall Height | 10 in |
Description
Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 110-120V AC, Series CR460 Series, Number of Poles 12, NEMA Enclosure Rating 1, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A, Maximum Voltage Rating 600V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., 15A, 0.5 HP (GFSPST15W)
- JOHNSON CONTROLS Relay, Current Type, 0.72"D, 24VAC/DC Coil (CRCSDP-NO-24)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 16A, 500V AC, 50kA at 500V AC (16D27)
- MERSEN CC Class, ATMR Series, Fast-Acting, 8A, 600V AC, Non-Indicating (ATMR8)
- GE 277VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0ANA10A0)
- GE 120VAC Electrically Held Lighting Contactor 6P 30A (CR463L60AJA10A0)
- GE 120VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0AJA)
- GE 120VAC Mechanically Held Lighting Contactor 4P 30A (CR463M40NJA)
- GE 277VAC Electrically Held Lighting Contactor 2P 30A (CR463L20ANA10A0)
- GE 277VAC Electrically Held Lighting Contactor 6P 30A (CR463L60ANA)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 100A (8903SQO2V02)
- Ge Lighting Contactors