Shop All Lighting Contactors
Ge
120VAC Electrically Held Lighting Contactor 12P 30A
Mfr # CR463LD0AJA
Zoro # G6056321
product price: $974.99
/ea
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 30 A
- Contactor Type Electrically Held
- Number of Poles 12
- HP @ 1 Phase - 120V 1 hp
- HP @ 1 Phase - 240V 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR463LD0AJA
- Zoro # G6056321
- UPC # 783166620748
- Country of Origin Multiple
- Category Lighting Contactors
Dimensions
Height | 7.4 in |
Width | 4.2 in |
Depth | 3.9 in |
Overall Height | 7.4 in |
Overall Width | 4.2 in |
Overall Depth | 3.9 in |
Description
Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 110/115-120V AC, Series CR460 Series, Number of Poles 12, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S10FO-TA)
- NVENT HOFFMAN Carbon Steel Enclosure, 5-3/4 in H, 4 in W, 2-3/4 in D, NEMA 4; 6; 12; 13, Screw On (A643DSC)
- MARINCO Cs8275 Marinco 50A 250V Flanged Inlet (CS8275)
- ZORO SELECT Strut Channel, 4 ft. L, Pre-Galvanzd Steel (FS-200SS PG 48.00)
- GE 120VAC Electrically Held Lighting Contactor 6P 30A (CR463L60AJA)
- GE 120VAC Mechanically Held Lighting Contactor 6P 30A (CR463M60CJA10A0)
- GE 277VAC Electrically Held Lighting Contactor 8P 30A (CR463L80ANA)
- GE 120VAC Electrically Held Lighting Contactor 2P 30A (CR463L20AJA)
- GE 277VAC Electrically Held Lighting Contactor 4P 30A (CR463L40ANA10A0)
- GE 120VAC Mechanically Held Lighting Contactor 12P 30A (CR463MD0CJA)
- SQUARE D Contactor, Type S, multipole lighting, mechanically held, 100A, 3 pole, 110/120VAC 50/60Hz coil, open style (8903SQO11V02)
- Ge Lighting Contactors