Shop All Squeegees
Gdi Tools
UNGER PRO HANDLE
Mfr # GT050
Zoro # G3586999
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Rubber
- Application Squeegee
- Features Comfortable Grip
- Type Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Unger Pro Handle |
Material | Stainless Steel, Rubber |
Application | Squeegee |
Features | Comfortable Grip |
Type | Handle |
Description
UNGER PRO HANDLE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Yellow (GT245167)
- KC WYPALL WypAll X80 Wipers 160 wipers/box 16.8" L x 12.5" W, 160PK (WIP41041)
- MIDWEST RAKE Roller Squeegee, 48", 60" Blue Handle (70948)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, White Mesh (G08-WWX-XMA-3ONN)
- GDI TOOLS GOLD HARD CARD SQUEEGEE (GT086GLD)
- GDI TOOLS 4IN BUMP CARD WITH FELT EDGE (GT1064)
- GDI TOOLS ANGLED BLUE MAX 5IN HAND SQUEEGEE (GT117A)
- RUBBERMAID COMMERCIAL Floor Squeegee, Heavy Duty, 22", Black (FG9C2800BLA)
- UNGER Window Cleaning System, Aluminum, 72"L (CK053)
- WCR Ultimate Squeegee Combo 10 Inch (25460, 1127)
- MIDWEST RAKE Seal Coat Squeegee, 72", 82" Handle (76836)
- Gdi Tools Squeegees