Shop All Sprayer Accessories
Gdi Tools
IMPACT 48 OZ SPRAYER
Mfr # GT1008
Zoro # G7758883
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Depth 8 in
- Color Gray, Translucent
- Width 5.7 in
- Features Ergonomic Thumb-Lock, Metal Plunger, Compact Size, Durable Construction, Chemical-Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gdi Tools
- MFR # GT1008
- Zoro # G7758883
- UPC # 729661132737
- Country of Origin Italy
- Category Sprayer Accessories
Dimensions
Depth | 8 in |
Width | 5.7 in |
Height | 12.7 in |
Details
Item | Sprayer |
Material | Metal |
Color | Gray, Translucent |
Features | Ergonomic Thumb-Lock, Metal Plunger, Compact Size, Durable Construction, Chemical-Resistance |
Tank Capacity | 48 oz |
Description
IMPACT 48 OZ SPRAYER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS Foam Sleep Pad, 0.75-inch Thick Camping Mat for Cots, Tents, Non-Slip, Lightweight, Carry Handle (Blue) (659353KQP)
- PATIOPLUS Typar 3 in.x100 in. 1.9oz Premium Landscape Fabric (PA197219)
- BIRD BARRIER Bat Removal Cone, Animal Control, 6 in. (N8-PC20)
- HYDROFARM Precision Lightweight Pruner (HGPL400)
- SOLO Solo Backpack Strap Hook (4074837)
- TEEJET QJ300 Quick Dry Boom Nozzles (22251-311-500-NYB)
- TOMAHAWK POWER Foundation Jet Spray Attachment for Pest Control and Disinfectants (FG)
- FIMCO Fimco Grommet (5075018)
- IK SPRAYERS M-12 Alk Adapter With Conical (81777601)
- CHAPIN HOSE 28"" REPLACEMENT KIT (6-2001)
- FIMCO Fimco Hose Barb Port Kit Elbow, 1/2" (5010426)
- Gdi Tools Lawn Sprayers & Accessories