Shop All Squeegees
Gdi Tools
BULLDOZER 1 - AUTOMOTIVE
Mfr # GT205
Zoro # G3584698
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 15 in
- Type Squeegee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 6 in |
Length | 15 in |
Details
Item | BULLDOZER I White Squeegee |
Type | Squeegee |
Description
BULLDOZER 1 - AUTOMOTIVE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 5 1/4 gal Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Yellow, Polypropylene/Stainless Steel (56926)
- WEILER 24" Dust Mop Head, Tie-On Style (75117)
- GOJO 9212-12 Gojo Antimicrobial Lotion Soap 800 ml refills, 12PK (2670990)
- US PUMICE Pumie® Scouring Stick, 12 Sticks - 12 (PUM 12)
- GDI TOOLS 4IN BUMP CARD WITH FELT EDGE (GT1064)
- GDI TOOLS GOLD HARD CARD SQUEEGEE (GT086GLD)
- GDI TOOLS ANGLED BLUE MAX 5IN HAND SQUEEGEE (GT117A)
- SEYMOUR MIDWEST WOOSTER Midwest Rake 24 Speed Squeegee Flat/Stiff (R7200)
- STECCONE Complete RegClip Aluminum Squeegee 18 Inch (A101, A118)
- ETTORE Complete Stainless Steel Squeegee 10 Inch (1330, 1165)
- LIBMAN 515 24'' Soft Rubber Squeegee with Handle, 6PK (537515)
- Gdi Tools Squeegees