Shop All Squeegees
Gdi Tools
ANGLED BLUE MAX 5IN HAND SQUEEGEE
Mfr # GT117A
Zoro # G3594924
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 5 in
- Material Nylon
- Type Squeegee
- Color Blue
- Features Wear Resistant, Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 5 in |
Details
Item | Angled Blue Max 5" Hand Squeegee |
Material | Nylon |
Type | Squeegee |
Color | Blue |
Features | Wear Resistant, Durable |
Description
ANGLED BLUE MAX 5IN HAND SQUEEGEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Center Lock, Pad Blue (F44P)
- ODOBAN RTU Odor Eliminator and Disinfectant, Lavender, 32 oz Spray, PK12 (CCC 910162-QC12)
- GEORGIA-PACIFIC enMotion® Impulse® 10” 1-Roll Automated Touchless Paper Towel Dispenser, White (59447A)
- TORK Tork Paper Wiper Plus White W2, 2 x 300 Sheets, 192128 (192128)
- GDI TOOLS GOLD HARD CARD SQUEEGEE (GT086GLD)
- GDI TOOLS 4IN BUMP CARD WITH FELT EDGE (GT1064)
- LIBMAN COMMERCIAL 10 Shower Squeegee, 6PK (1070)
- TOUGH GUY Floor Squeegee, Curved Blade, 36 in, Neoprene, Black (1ZBZ2)
- SM ARNOLD Squeegee Telescopic (85-662)
- UNGER Window Cleaning Kit (ETSET)
- TOUGH GUY TOUGH GUY Black 36" Non Absorbent Roller Squeegee (3PCA1)
- Gdi Tools Squeegees