Shop All Fan Parts
Gc Valves
Valve 3/8"N/C 120V 0/300N. Brass Vlv
Mfr # S401GF02V9CF5
Zoro # G3218350
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Features 2 -way; Vacuum to 300 psi; Cv to 18.75; Orifices to 1-1/8"; Brass, Stainless Steel bodies; Buna, Viton, Teflon seals; 1/4" to 1-1/4" NPT ports
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120VAC |
Features | 2 -way; Vacuum to 300 psi; Cv to 18.75; Orifices to 1-1/8"; Brass, Stainless Steel bodies; Buna, Viton, Teflon seals; 1/4" to 1-1/4" NPT ports |
Item | Valve 3/8"N/C 120V 0/300N. Brass Vlv |
Phase | 1 |
Description
Valve 3/8 In.N/C 120V 0/300N. Brass Vlv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3300/4000 BtuH (MHB110416G307)
- HIGHSIDE CHEMICALS Joint Sealing Compound, 1 oz., Blue (HS10001)
- GOODMAN Rollout Switch, 350 Deg. F, M/R, SPST (B1370154)
- PERFECT AIRE Start Capacitor, Rnd, 590-708MFD/110-125V (PROSC590)
- GC VALVES Valve 1/4"N/C 120V 0/300N. Brass Vlv. (S401GF02V9BF5)
- DAYTON Ignitor Electrode (CFM80.06B)
- JOHNSON CONTROLS Liq Level Ctl Weight Oper, Dpst Fixed (F59A-1C)
- JB INDUSTRIES Motor, 115V, 60 Hz w/Line Cord and Switch (PR-206)
- AMETEK Replacement Brush Mechanism, PK2 (833392-67)
- DAYTON Shutter (GGS_47523)
- DAYTON Pull Chain Switch (VEPULLCSG)
- Gc Valves Fan Parts