Shop All Fan Parts
Gc Valves
Valve 3/8"120V N/O, 0/300N. Brass Vlv
Mfr # S402GF02V9CF5
Zoro # G3218411
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Features 2 -way; Vacuum to 300 psi; Cv to 18.75; Orifices to 1-1/8"; Brass, Stainless Steel bodies; Buna, Viton, Teflon seals; 1/4" to 1-1/4" NPT ports
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120VAC |
Item | Valve 3/8"120V N/O,0/300N. Brass Vlv |
Features | 2 -way; Vacuum to 300 psi; Cv to 18.75; Orifices to 1-1/8"; Brass, Stainless Steel bodies; Buna, Viton, Teflon seals; 1/4" to 1-1/4" NPT ports |
Phase | 1 |
Description
Valve 3/8 In.120V N/O,0/300N. Brass Vlv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUBE Line Voltage Non-Programmable thermostat; 2000 watts at 120 volts (TH114-A-120S)
- TJERNLUND PRODUCTS Motor Assembly (950-3020)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 21,000 BtuH (KCM21A30A)
- ICE-O-MATIC Pump Water (9161079-06)
- GC VALVES Valve 1/4"N/C 120V 0/300N. Brass Vlv. (S401GF02V9BF5)
- BROAN Cover/Reflector Assembly (97018564)
- DAYTON Vibration Pads (VTSYZ97IVG)
- BROAN Grille (97016798)
- A.O. SMITH Thermostat, LP Gas (100109691)
- DAYTON Spring Lock (VE22YK18SLG)
- SUPCO Coupler, 1/4"F x 1/4"M (SF2010)
- Gc Valves Fan Parts