Shop All Fan Parts
Gc Valves
Valve 1/8"N/C Brass/Viton, W/Drain
Mfr # S311AF02V8AC9L
Zoro # G3218061
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/110V
- Phase 1
- Features 1/8" NPT, Brass Body, Normally Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120/110V |
Phase | 1 |
Item | Valve 1/8"N/C Brass/Viton,W/Drain |
Features | 1/8" NPT, Brass Body, Normally Closed |
Description
Valve 1/8 In.N/C Brass/Viton,W/Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Heat Pump Riser, 3 In., Gray (HPR-3)
- GOOGLE NEST Nest Thermostat Pro US Black (GA02180-US)
- NU-CALGON Refrigeration Lubricant, Mineral, 1 gal (4303-07)
- CD Replacement Pedestal Post for Continental Dynamics® Premium Fan 292652 (292652post)
- GC VALVES Valve 1/4"N/C 120V 0/300N. Brass Vlv. (S401GF02V9BF5)
- YORK Venter Assembly, 115V, 3450 rpm, Gasket (S1-373-20717-001)
- TJERNLUND PRODUCTS Fan Switch (950-1007)
- SUPCO Quick Disc-HT, T1113, PK20 (T1113)
- BELL & GOSSETT Capacitor, 10 MFD, 240V, Round (M76040)
- JB INDUSTRIES Motor, 115V, 60 Hz w/Line Cord and Switch (PR-206)
- BARNES & JONES Steam Trap Repair Kit (2FT)
- Gc Valves Fan Parts