Shop All Fan Parts
Gc Valves
Valve 1/8" Nc 120V Vitonseat, Brsbody
Mfr # S311GF02V8AC9
Zoro # G3218247
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/110V
- Phase 1
- Features 1/8" NPT, Brass Body, Normally Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120/110V |
Phase | 1 |
Item | Valve 1/8" Nc 120V Vitonseat,Brsbody |
Features | 1/8" NPT, Brass Body, Normally Closed |
Description
Valve 1/8 In. Nc 120V Vitonseat,Brsbody
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5110CA1LF2F)
- ALL-FILTERS 14X14X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (14141.11 6pk+)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59241)
- ACCUMULAIR Pleated Air Filter, 13" x 18" x 1", 4 Pack (FB13X18A_4)
- GC VALVES Valve 1/4"N/C 120V 0/300N. Brass Vlv. (S401GF02V9BF5)
- TRUE Defrost Timer, True 2 and 3 Door Upright (831993)
- DIXON Fire Jacket for Hose, 2" ID (5110-32)
- SCHNEIDER ELECTRIC Diaphragm, 2474 Series (N800-9424)
- BROAN Spring, 99140102 (99140102)
- DAYTON Guard (VE10D952GG)
- RAYPAK Hot Surface Ignitor (007400F)
- Gc Valves Fan Parts