Shop All Fan Parts
Gc Valves
Valve 1/4"N/C 120V S.S.0/300N. Valve
Mfr # S401GF02V1BF5
Zoro # G3218332
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Phase 1
- Features 2 -way; Vacuum to 300 psi; Cv to 18.75; Orifices to 1-1/8"; Brass, Stainless Steel bodies; Buna, Viton, Teflon seals; 1/4" to 1-1/4" NPT ports
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120VAC |
Phase | 1 |
Features | 2 -way; Vacuum to 300 psi; Cv to 18.75; Orifices to 1-1/8"; Brass, Stainless Steel bodies; Buna, Viton, Teflon seals; 1/4" to 1-1/4" NPT ports |
Item | Valve 1/4"N/C 120V S.S.0/300N. Valve |
Description
Valve 1/4 In.N/C 120V S.S.0/300N. Valve
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Aluminum 36"Dia, 31.5"H Roof Fan w.Motor (56JP01)
- AAON COMP ZR125KCETFD950 4603 (R3224B)
- NVENT HOFFMAN Temperature Control Switch, Gray, 15 A (ATEMNCC)
- MASTERCOOL Gauge Set, Dual 134A/R-12 Aluminum (98661-PRO)
- GC VALVES Valve 1/4"N/C 120V 0/300N. Brass Vlv. (S401GF02V9BF5)
- VULCAIN Point Controller, 24VAC/VDC, E3 (E3SA)
- SUPCO Round Dual Run Capacitor, CD50+12.5X440R (CD50+12.5X440R)
- ANTHONY Door Gasket, 29-7/8" x 67-15/16" (02-14160-2030)
- DAYTON Valve Rebuild Kit, With Instructions (066062)
- DAYTON Valve Rebuild Kit, Instructions, 3/4 in. (066049)
- DAYTON Replacement Propeller (6377992)
- Gc Valves Fan Parts