Shop All Fan Parts
Gc Valves
Valve 1/4"N/C 120V 0/150N. Steam Vlv
Mfr # S401GH02S0BF5
Zoro # G3218463
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Phase 1
- Features 2 -way; Vacuum to 300 psi; Cv to 18.75; Orifices to 1-1/8"; Brass, Stainless Steel bodies; Buna, Viton, Teflon seals; 1/4" to 1-1/4" NPT ports
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120VAC |
Item | Valve 1/4"N/C 120V 0/150N. Steam Vlv |
Phase | 1 |
Features | 2 -way; Vacuum to 300 psi; Cv to 18.75; Orifices to 1-1/8"; Brass, Stainless Steel bodies; Buna, Viton, Teflon seals; 1/4" to 1-1/4" NPT ports |
Description
Valve 1/4 In.N/C 120V 0/150N. Steam Vlv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 50 ft. L, Rubber (0661-0300-1050)
- ZORO SELECT Sidewall/Ceiling Register, 7.25 X 13.25, White, Steel (4JRP6)
- MASTERCOOL Mastercool Pad 40X23X8 (3437)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY9)
- GC VALVES Valve 1/4"N/C 120V 0/300N. Brass Vlv. (S401GF02V9BF5)
- SUPCO Oven Therm Round +100/+600F (ST04)
- DAYTON Rotary Switch, Black, 3 Speed (VE450SG)
- DAYTON Button Support (3713004800)
- TRUE Temperature Control, T-23, GDM-23 (800393)
- BROAN Light Socket (99770033)
- DAYTON Pulley (80555)
- Gc Valves Fan Parts