Shop All Fan Parts
Gc Valves
Valve 1/4"N/C 0/15N. Air/Gas 120V
Mfr # S311GF02N9BF5
Zoro # G3218192
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/110V
- Features 1/8" NPT, Brass Body, Normally Closed
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120/110V |
Features | 1/8" NPT, Brass Body, Normally Closed |
Phase | 1 |
Item | Valve 1/4"N/C 0/15N. Air/Gas 120V |
Description
Valve 1/4 In.N/C 0/15N. Air/Gas 120V
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ELECTRIC Pressure Switch (J21K-357)
- NU-CALGON Sprayer, 2 qt, w/ 5 Mix Ratio Settings (4774-0)
- GOODMAN Propeller, 3 Blade, 22 Pitch, 22 dia. (0150M00008SP)
- TRANE 24V .5A 3Min Time Delay Relay (RLY1634)
- GC VALVES Valve 1/4"N/C 120V 0/300N. Brass Vlv. (S401GF02V9BF5)
- DAYTON Motor (22YH25)
- DAYTON Wheels, PK2 (VE1YNW5WG)
- JOHNSON CONTROLS Panel Power Supply 96Va 120/24Vac Power (PAN-PWRSP)
- GOODMAN 0161P00055S Condenser Fan Blade (0161P00055)
- SUPCO Locking Cap, 5/16", PK2 (CD2295-2)
- BROAN Grill with Knob, 10 In (97011851)
- Gc Valves Fan Parts