Shop All Fan Parts
Gc Valves
Valve 1/4"Angle Nc 240V
Mfr # S311AF04N3BE1A
Zoro # G3218098
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/110V
- Features 1/8" NPT, Brass Body, Normally Closed
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120/110V |
Features | 1/8" NPT, Brass Body, Normally Closed |
Phase | 1 |
Item | Valve 1/4"Angle Nc 240V |
Description
Valve 1/4 In.Angle Nc 240V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Duct Clamp 13 in W, 1 in H (8010005631)
- TPI Pump House Convection Utility Heater, 500W 120V (RPH15A)
- CARRIER Thermistor Sensor (HH79NZ029)
- EASY HEAT Heat Cable F/Pipe 18Ft (AHB-118)
- GC VALVES Valve 1/4"N/C 120V 0/300N. Brass Vlv. (S401GF02V9BF5)
- SUPCO Porcelain Wire Connector, T1165C, PK100 (T1165C)
- HONEYWELL Non-Programmable Thermostat (TH114-A-120S)
- SUPCO Oval Run Capacitor, CR35X370 (CR35X370)
- DAYTON Actuator (NFBUP-S DAY)
- DAYTON Motor Assembly (VE2MA10MAG)
- SIEMENS Valve Body, 3/4in NPT, 2 and 3 Way (VMP42.13(2))
- Gc Valves Fan Parts