Shop All Fan Parts
Gc Valves
Valve 1/4"3Way N/C X-Prf 120V
Mfr # S333XF02J7BD5
Zoro # G3218229
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Features 3-Way, All Ports in Body; Normally Closed, Normally Open, Universal; 0 to 200 psi ; Cv to .38; Orifices to 11/64"; Brass, Stainless Steel bodie; Buna, Viton seals; 1/8", 1/4" NPT ports
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120VAC |
Item | Valve 1/4"3Way N/C X-Prf 120V |
Features | 3-Way, All Ports in Body; Normally Closed, Normally Open, Universal; 0 to 200 psi ; Cv to .38; Orifices to 11/64"; Brass, Stainless Steel bodie; Buna, Viton seals; 1/8", 1/4" NPT ports |
Phase | 1 |
Description
Valve 1/4 In.3Way N/C X-Prf 120V
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS UVC Air Purifier REPL Lamp, 13in L, 2PK, (TP-LAMP)
- DWYER INSTRUMENTS 826E Explosion Proof Thermostat, Spdt Swi, Snap Action, SPDT (862E)
- KRUETER 24V BROWN N/C ACTUATOR (MEP-3001)
- ALL-FILTERS 12 in. x 25 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (12251.11 12PK)
- GC VALVES Valve 1/4"N/C 120V 0/300N. Brass Vlv. (S401GF02V9BF5)
- DAYTON Replacement Cover, 21-1/4 In. Id (6366366)
- BROAN Blower Wheel (97010255)
- DAYTON Rotary Switch, Black, 3 Speed (VE450SG)
- HONEYWELL Actuator, Proof of Closure, 13 sec., Shaft (V4055D1019)
- HOBART Door Gasket, 37-5/8" x 79-1/2" (206899)
- ZORO SELECT Motor (3900-2014-000)
- Gc Valves Fan Parts