Shop All Fan Parts
Gc Valves
Valve 1/4"120V N/O, 0/300N. Brass Vlv
Mfr # S402GF02V9BF5
Zoro # G3218387
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Phase 1
- Features 2 -way; Vacuum to 300 psi; Cv to 18.75; Orifices to 1-1/8"; Brass, Stainless Steel bodies; Buna, Viton, Teflon seals; 1/4" to 1-1/4" NPT ports
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120VAC |
Phase | 1 |
Features | 2 -way; Vacuum to 300 psi; Cv to 18.75; Orifices to 1-1/8"; Brass, Stainless Steel bodies; Buna, Viton, Teflon seals; 1/4" to 1-1/4" NPT ports |
Item | Valve 1/4"120V N/O,0/300N. Brass Vlv |
Description
Valve 1/4 In.120V N/O,0/300N. Brass Vlv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 19-183 Flat Fulcrum Pry Bar, 56" (19-183)
- ALL-FILTERS 14X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (14201.C 4PK)
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1/2 hp (7CF05)
- ATCO 16" x 25 ft. Insulated Flexible Duct, R 6.0 (13602516)
- GC VALVES Valve 1/4"N/C 120V 0/300N. Brass Vlv. (S401GF02V9BF5)
- HOFFMAN Mechanical Seal, 5/8" (DP0302)
- BROAN Motor Shaft 3-1/16 InL (97010254)
- JOHNSON CONTROLS 24V 2P Hbd Fd Rpl Sup Mod (DTK-2MHLP24B)
- BROWNING Belt 46" Browning Belt (BX43)
- REZNOR Time Delay Relay Kit/Sequencer (259521)
- SUPCO Round Run Capacitor, CR7.5X440R (CR7.5X440R)
- Gc Valves Fan Parts