Shop All Fan Parts
Gc Valves
Valve 1/4"120V 3Way Univ 0/25N. Valve
Mfr # S336GF02N4BD5
Zoro # G3218280
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Phase 1
- Features 3-Way, All Ports in Body; Normally Closed, Normally Open, Universal; 0 to 200 psi ; Cv to .38; Orifices to 11/64"; Brass, Stainless Steel bodie; Buna, Viton seals; 1/8", 1/4" NPT ports
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Voltage | 120VAC |
Phase | 1 |
Features | 3-Way, All Ports in Body; Normally Closed, Normally Open, Universal; 0 to 200 psi ; Cv to .38; Orifices to 11/64"; Brass, Stainless Steel bodie; Buna, Viton seals; 1/8", 1/4" NPT ports |
Item | Valve 1/4"120V 3Way Univ 0/25N. Valve |
Description
Valve 1/4 In.120V 3Way Univ 0/25N. Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Quick Disc, Insulated, T1009, PK10 (T1009)
- ALL-FILTERS 24X30X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (24302.10 6PK)
- FASCO Motor, 1.4 HP, 115V, 1500 rpm (D126)
- ESSEX WHITE RODGERS Air Switch .07/12Wc Spdt (07 70 001S1)
- GC VALVES Valve 1/4"N/C 120V 0/300N. Brass Vlv. (S401GF02V9BF5)
- RANCO Defrost Fan Delay, SPDT, 60" Cap (F25-114)
- GLOBAL EQUIPMENT Replacement Pedestal Post for Continental Dynamics reg Premium Fan 292650 (292650post)
- BEVERAGE-AIR Door Gasket, 25-1/2" x 54" (703-963D-40)
- SCHAEFER Motor 1HP 115/230V 50/60Hz 1Ph 1Spd (CS782)
- HOSHIZAKI Handle and Screw(7P31-0408) (215383-01)
- HONEYWELL MICRO SWITCH Mini Basic Switch, SPNO, 25A, 250V (V7-1Z29E9)
- Gc Valves Fan Parts